Item# : EA983PF-17
Description : Adapter (Right Turn / For EA983PF-1、-2 )
Spec
For applicable cable diameter 25mm or less (lower part slit type) |
|||
Can protect the cable just by covering it from above. |
|||
Material | Polyurethane |
Load Capacity | About 477kg |
---|---|---|---|
Description | 45°Right Bend Adapter |
Weight (kg) | 1.9 |
Color | Black |
Size (mm) | Width :260 Height :38.1 Full length :304 |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 7,580 (Excluding tax)/¥ 8,338(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/06/17 00:09 Currently) |
![Web catalog image](https://www.esco-net.com/wcs/escort/ItemFile/EA9/EA983/EA983PF-17/EA983PF-17_IMG_WEB_OUT(02).jpg)