Product Detail

URL:

Item# : EA985EG-62

Description : Hand Pallet Truck

This product is no longer available. Please refer to replacement item below.

Spec

Load Capacity 3000kg
Max. level 85mm
Min. level 205mm
Weight 115kg
Fork Dim. A:12200mm
B:685mm
C:170mm
Steering Wheel Material :Urethane
Size :Dia 180 x 60mm
Load Wheel Material :Urethane
Size :Dia 80 x 73mm
Because it is made in Japan, high quality. Can also carry out the unload operation smoothly.
Additional explanation
Catalog Price (JPY)

¥ 203,000 (Excluding tax)/¥ 223,300(Tax including)

Quantity of stock

Latest stock:0

(2025/09/15 07:40 Currently)

Update
Relational Items
EA985EG-13 Hand Pallet Truck
EA985EG-15 Hand Pallet Truck
EA985EG-31 Hand Pallet Truck
EA985EG-33 Hand Pallet Truck
EA985EG-43 Hand Pallet Truck
EA985EG-46 Hand Pallet Truck
EA985EG-62 Hand Pallet Truck
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Instruction manual(Japanese)