Product Detail

URL:

Item# : EA986GE-50

Description : Insertion-type Swivel Caster

This product is no longer available. Please refer to replacement item below.

Spec

Material-Fitting: steel, Wheel: solid rubber
Securing pin dim.-Dia. 11 x 30.5mm
Ball bearing
Heat-proof temperature: -20 to 60℃
Swivel casters
Wheel dia. x Width 50 x 18mm
Load capacity 40kg
Overall height 69mm
Additional explanation
Catalog Price (JPY)

¥ 2,580 (Excluding tax)/¥ 2,838(Tax including)

Quantity of stock

Latest stock:0

(2026/10/09 07:54 Currently)

Update

Replacement Items

EA986GF-50
Relational Items
EA986GE-50 Insertion-type Swivel Caster
EA986GE-100 Insertion-type Swivel Caster
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
RoHS
  1. PDF
Catalog