Product Detail

URL:

Item# : EA986GF-50

Description : Screw-type Swivel Caster

Spec

Heat-proof temperature: -20 to 60℃
Screw dim.-M10 x 30mm
Screw pitch 1.5
Swivel casters
Ball bearing
Material-Fitting: steel, Wheel: solid rubber
Specification Swivel, without brake
Wheel dia. x Width 50 x 18mm
Load capacity 40kg
Overall height 69mm
Additional explanation
Catalog Price (JPY)

¥ 2,590 (Excluding tax)/¥ 2,849(Tax including)

Quantity of stock

Latest stock:109

(2026/11/19 09:13 Currently)

Update
Catalog Page Page 1687
Relational Items
EA986GF-50 Screw-type Swivel Caster
EA986GF-75 Screw-type Swivel Caster
EA986GF-100 Screw-type Swivel Caster
Web catalog image

Documents

Catalog
  1. PDF
RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG