Item# : EA986GF-75
Description : Screw-type Swivel Caster
Spec
Heat-proof temperature: -20 to 60℃
|
Screw dim.-M10 x 30mm
|
| Screw pitch |
1.5
|
|
|
Swivel casters
|
Ball bearing
|
Material-Fitting: steel, Wheel: solid rubber
|
| Specification |
Swivel, without brake
|
Wheel dia. x Width |
75 x 25mm
|
| Load capacity |
60kg
|
Overall height |
98mm |
| Catalog Price (JPY) |
¥
3,100
(Excluding tax)/¥
3,410(Tax including)
|
| Quantity of stock |
Latest stock:150
(2026/11/19 09:25 Currently)
|
| Catalog Page |
Page 1687
|
Documents
| Catalog |
-
|
| RoHS |
-
|
| ESCO dimentional drawing |