Product Detail

URL:

Item# : EA986KG-1

Description : Swivel Caster (with Brake)

This product is no longer available. Please refer to replacement item below.

Spec

Ball bearing
Heat-proof temperature -20 to 70℃
Material-Fitting: steel, Wheel: polyurethane
Specification Swivelfront brake
Wheel dia. x Width 100 x 40mm
Load capacity 450kg
Overall height 140mm
Weight 2.7kg
Additional explanation
Catalog Price (JPY)

¥ 24,900 (Excluding tax)/¥ 27,390(Tax including)

Quantity of stock

Latest stock:0

(2026/10/27 02:52 Currently)

Update
Catalog Page Page 1692

Replacement Items

EA986KG-1A
Relational Items
EA986KG-1 Swivel Caster (with Brake)
EA986KG-2 Swivel Caster (with Brake)
EA986KG-4 Swivel Caster (with Brake)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG
RoHS
  1. PDF
Catalog