Product Detail

URL:

Item# : EA986KG-4

Description : Swivel Caster (with Brake)

Spec

Ball bearing
Heat-proof temperature -20 to 70℃
Material Fitting: steel
Wheel: polyurethane
Specification Swivelfront brake
Wheel dia. x Width 175 x 50mm
Load capacity 875kg
Overall height 220mm
Weight 6.4kg
Additional explanation
Catalog Price (JPY)

¥ 41,900 (Excluding tax)/¥ 46,090(Tax including)

Quantity of stock

Latest stock:4

(2026/10/27 03:32 Currently)

Update
Catalog Page Page 1692

Replacement Items

EA986KG-4A
Relational Items
EA986KG-1 Swivel Caster (with Brake)
EA986KG-2 Swivel Caster (with Brake)
EA986KG-4 Swivel Caster (with Brake)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG
RoHS
  1. PDF
Catalog