Product Detail

URL:

Item# : EA986KG-2

Description : Swivel Caster (with Brake)

This product is no longer available. Please refer to replacement item below.

Spec

Ball bearing
Heat-proof temperature: -20 to 70℃
Material-Fitting: steel, Wheel: polyurethane
Specification Swivelfront brake
Wheel dia. x Width 125 x 50mm
Load capacity 700kg
Overall height 170mm
Weight 5.25kg
Additional explanation
Catalog Price (JPY)

¥ 35,300 (Excluding tax)/¥ 38,830(Tax including)

Quantity of stock

Latest stock:0

(2026/10/27 04:05 Currently)

Update
Catalog Page Page 1692

Replacement Items

EA986KG-2A
Relational Items
EA986KG-1 Swivel Caster (with Brake)
EA986KG-2 Swivel Caster (with Brake)
EA986KG-4 Swivel Caster (with Brake)
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG