Product Detail

URL:

Item# : EA986KG-175

Description : Swivel Caster

This product is no longer available. Please refer to replacement item below.

Spec

Ball bearing
Heat-proof temperature -20 to 70℃
Wheels vary in shape with dim.
Material Fitting: steel
Wheel: polyurethane
Specification Swivel, without brake
Wheel dia. x Width 175 x 50mm
Load capacity 875kg
Overall height 220mm
Weight 6.4kg
Additional explanation
Catalog Price (JPY)

¥ 35,400 (Excluding tax)/¥ 38,940(Tax including)

Quantity of stock

Latest stock:0

(2026/07/07 22:39 Currently)

Update
Catalog Page Page 1692
Relational Items
EA986KG-100 Swivel Caster
EA986KG-125 Swivel Caster
EA986KG-150 Swivel Caster
EA986KG-175 Swivel Caster
EA986KG-200 Swivel Caster
EA986KG-250 Swivel Caster
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG