Item# : EA986KG-100
Description : Swivel Caster
Spec
| Ball bearing |
|||
| Heat-proof temperature | -20 to 70℃ |
||
|---|---|---|---|
| Wheels vary in shape with dim. |
|||
| Material | Fitting: steel Wheel: polyurethane |
Specification | Swivel without brake |
| Wheel dia. x Width | 100 x 40mm |
Load capacity | 450kg |
| Overall height | 140mm |
Weight | 2.7kg |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 19,600 (Excluding tax)/¥ 21,560(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/07/07 22:39 Currently) |
||||
| Relational Items |
|---|
| EA986KG-100 Swivel Caster |
| EA986KG-125 Swivel Caster |
| EA986KG-150 Swivel Caster |
| EA986KG-175 Swivel Caster |
| EA986KG-200 Swivel Caster |
| EA986KG-250 Swivel Caster |