Product Detail

URL:

Item# : EA986KM-160

Description : Swivel Caster (with Spring)

Spec

Ball bearing
Heat-proof temperature: -20 to 70℃
With shock absorber (with spring)
Material-Fitting: zinc-plated steel
Wheel: polyurethane
Cast iron wheel
Specification Fixed
Wheel dia. x Width 160 x 50
Load capacity(kg) 800
Overall height(mm) 245
Weight(kg) 10.61
Additional explanation
Catalog Price (JPY)

¥ 65,900 (Excluding tax)/¥ 72,490(Tax including)

Quantity of stock

Latest stock:4

(2026/10/29 02:24 Currently)

Update
Catalog Page Page 1694
Relational Items
EA986KM-160 Swivel Caster (with Spring)
EA986KM-200 Caster (With Spring )
EA986KM-200A
EA986KM-250 Swivel Caster (with Spring)
EA986KM-300 Swivel Caster (with Spring)
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG