Product Detail

URL:

Item# : EA986KM-200

Description : Caster (With Spring )

This product is no longer available. Please refer to replacement item below.

Spec

Ball bearing
Heat-proof temperature: -20 to 70℃
With shock absorber (with spring)
Material-Fitting: zinc-plated steel, Wheel: polyurethane
Cast iron wheel
Specification Swivelwithout brake
Wheel dia. x Width 200 x 80
Load capacity(kg) 1,600
Overall height(mm) 275
Weight(kg) 18.125
Additional explanation
Catalog Price (JPY)

¥ 107,400 (Excluding tax)/¥ 118,140(Tax including)

Quantity of stock

Latest stock:0

(2026/10/29 05:10 Currently)

Update
Catalog Page Page 1694

Replacement Items

EA986KM-200A
Relational Items
EA986KM-160 Swivel Caster (with Spring)
EA986KM-200 Caster (With Spring )
EA986KM-200A
EA986KM-250 Swivel Caster (with Spring)
EA986KM-300 Swivel Caster (with Spring)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG
RoHS
  1. PDF
Catalog