Product Detail

URL:

Item# : EA986KM-250

Description : Swivel Caster (with Spring)

We can not deliver this product.

Spec

Ball bearing
Heat-proof temperature -20 to 70℃
With shock absorber (with spring)
Material Fitting: zinc-plated steel
Wheel: polyurethane
Cast iron wheel
Specification Swivelwithout brake
Wheel dia. x Width 250 x 80
Load capacity(kg) 2,200
Overall height(mm) 370
Weight(kg) 36.5
Additional explanation
Catalog Price (JPY)

¥ 259,100 (Excluding tax)/¥ 285,010(Tax including)

Quantity of stock

Latest stock:2

(2026/11/18 02:03 Currently)

Update
Catalog Page Page 1694
Relational Items
EA986KM-160 Swivel Caster (with Spring)
EA986KM-200 Caster (With Spring )
EA986KM-200A
EA986KM-250 Swivel Caster (with Spring)
EA986KM-300 Swivel Caster (with Spring)
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG