Product Detail

URL:

Item# : EA986KX-200

Description : Caster

Spec

Ball bearing
Heat-proof temperature -20 to 80℃
Material Fitting: steel (zinc-plated)
Wheel: Cast Nylon
Red coating.
Specification Fixed
Wheel dia. x Width 200 x 80mm
Load capacity 4,500kg
Overall height 280mm
Weight 15.4 kg
Additional explanation
Catalog Price (JPY)

¥ 120,600 (Excluding tax)/¥ 132,660(Tax including)

Quantity of stock

Latest stock:2

(2026/11/16 06:49 Currently)

Update
Catalog Page Page 1693
Relational Items
EA986KX-150 Caster
EA986KX-200 Caster
EA986KX-250 Caster
EA986KX-300 Caster
EA986KX-400 Caster
Web catalog image

Documents

RoHS