Product Detail

URL:

Item# : EA986KX-300

Description : Caster

Spec

Ball bearing
Heat-proof temperature: -20 to 80℃
Material-Fitting: steel (zinc-plated), Wheel:Cast Nylon
Red coating
Specification Fixed
Wheel dia. x Width 300 x 110mm
Load capacity 10,000kg
Overall height 430mm
Weight 54.87kg
Additional explanation
Catalog Price (JPY)

¥ 423,500 (Excluding tax)/¥ 465,850(Tax including)

Quantity of stock

Latest stock:2

(2026/11/16 06:53 Currently)

Update
Catalog Page Page 1693
Relational Items
EA986KX-150 Caster
EA986KX-200 Caster
EA986KX-250 Caster
EA986KX-300 Caster
EA986KX-400 Caster
Web catalog image

Documents

RoHS