Product Detail

URL:

Item# : EA986KX-250

Description : Caster

Spec

Ball bearing
Heat-proof temperature -20 to 80℃
Material Fitting: steel (zinc-plated)
Wheel:Cast Nylon
Red coating.
Specification Fixed
Wheel dia. x Width 250 x 80mm
Load capacity 6,000kg
Overall height 330mm
Weight 18.92kg
Additional explanation
Catalog Price (JPY)

¥ 162,800 (Excluding tax)/¥ 179,080(Tax including)

Quantity of stock

Latest stock:2

(2026/11/16 06:53 Currently)

Update
Catalog Page Page 1693
Relational Items
EA986KX-150 Caster
EA986KX-200 Caster
EA986KX-250 Caster
EA986KX-300 Caster
EA986KX-400 Caster
Web catalog image

Documents

RoHS