Item# : EA986LC-100A
Description : [Stainless Steel] Caster With Metel Fittings
Spec
Plane bearing
|
Heat-proof temperature: -25 to 70℃
|
Material-Fitting: stainless steel, Wheel: thermoplastic polyurethane
|
| Specification |
Fixed
|
Wheel dia. x Width |
100 x 35mm
|
| Load capacity |
250kg
|
Overall height |
125mm
|
| Weight |
0.568kg |
|
|
| Catalog Price (JPY) |
¥
8,840
(Excluding tax)/¥
9,724(Tax including)
|
| Quantity of stock |
Latest stock:3
(2026/11/21 23:27 Currently)
|
| Catalog Page |
Page 1695
|
Documents
| RoHS |
-
|
| ESCO dimentional drawing |