Product Detail

URL:

Item# : EA986LC-200

Description : Caster (Stainless Steel)

Spec

Plane bearing
Heat-proof temperature: -25 to 70℃
Material-Fitting: stainless steel, Wheel: polyurethane
Specification Fixed
Wheel dia. x Width 200 x 50mm
Load capacity 400kg
Overall height 235mm
Weight 1.845kg
Additional explanation
Catalog Price (JPY)

¥ 22,300 (Excluding tax)/¥ 24,530(Tax including)

Quantity of stock

Latest stock:3

(2026/11/21 23:23 Currently)

Update
Catalog Page Page 1695
Relational Items
EA986LC-100A [Stainless Steel] Caster With Metel Fittings
EA986LC-125A [Stainless Steel] Caster With Metel Fittings
EA986LC-150A
EA986LC-200 Caster (Stainless Steel)
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG