Product Detail

URL:

Item# : EA986LC-125A

Description : [Stainless Steel] Caster With Metel Fittings

Spec

Plane bearing
Heat-proof temperature: -25 to 70℃
Material-Fitting: stainless steel, Wheel: thermoplastic polyurethane
Specification Fixed
Wheel dia. x Width 125 x 40mm
Load capacity 250kg
Overall height 150mm
Weight 0.73kg
Additional explanation
Catalog Price (JPY)

¥ 9,920 (Excluding tax)/¥ 10,912(Tax including)

Quantity of stock

Latest stock:2

(2026/11/21 23:27 Currently)

Update
Catalog Page Page 1695
Relational Items
EA986LC-100A [Stainless Steel] Caster With Metel Fittings
EA986LC-125A [Stainless Steel] Caster With Metel Fittings
EA986LC-150A
EA986LC-200 Caster (Stainless Steel)
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG