Product Detail

URL:

Item# : EA986LK-80

Description : Swivel Caster (Stainless Steel)

This product is no longer available. Please refer to replacement item below.

Spec

Plane bearing
Heat-proof temperature: -35 to 260℃
Fitting-Stainless steel
Wheel-phenolic resin
Specification Swivelwithout brake
Wheel dia. x Width 80 x 32mm
Load capacity 100kg
Overall height 102mm
Weight 0.582kg
Additional explanation
Catalog Price (JPY)

¥ 13,200 (Excluding tax)/¥ 14,520(Tax including)

Quantity of stock

Latest stock:0

(2026/10/09 06:28 Currently)

Update

Replacement Items

EA986LM-75
Relational Items
EA986LK-80 Swivel Caster (Stainless Steel)
EA986LK-100 Swivel Caster (Stainless Steel)
EA986LK-125 Swivel Caster (Stainless Steel)
EA986LK-150 Swivel Caster (Stainless Steel)
Main image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG
RoHS
  1. PDF
Catalog