Item# : EA986M-140
Description : Rubber-tire Aluminum-rim Wheel
Spec
| Ball bearing |
|||
| Material | Tire: solid rubber Rim: die-cast aluminium |
||
|---|---|---|---|
| Wheels vary in shape with dim. |
|||
| Heat-proof temperature | -20 to 80℃ |
Wheel dia. x W | 140 x 40mm |
| Load capacity | 300kg |
Shaft dia. | 20mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 9,020 (Excluding tax)/¥ 9,922(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/19 03:24 Currently) |
||||
| Catalog Page | Page 1696 | ||||