Item# : EA986M-200
Description : Rubber-tire Aluminum-rim Wheel
Spec
| Ball bearing |
|||
| Material | Tire: solid rubber, Rim: die-cast aluminium |
||
|---|---|---|---|
| Wheels vary in shape with dim. |
|||
| Heat-proof temperature | -20 to 80℃ |
Wheel dia. x W | 200 x 50mm |
| Load capacity | 500kg |
Shaft dia. | 20mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 11,700 (Excluding tax)/¥ 12,870(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/19 03:24 Currently) |
||||
| Catalog Page | Page 1696 | ||||