Product Detail

URL:

Item# : EA986M-160

Description : Rubber-tire Aluminum-rim Wheel

Spec

Ball bearing
Material Tire: solid rubber
Rim: die-cast aluminium
Wheels vary in shape with dim.
Heat-proof temperature -20 to 80℃
Wheel dia. x W 160 x 50mm
Load capacity 400kg
Shaft dia. 20mm
Additional explanation
Catalog Price (JPY)

¥ 11,600 (Excluding tax)/¥ 12,760(Tax including)

Quantity of stock

Latest stock:4

(2026/11/18 08:45 Currently)

Update
Catalog Page Page 1696
Relational Items
EA986M-100 Rubber-tire Aluminum-rim Wheel
EA986M-125 Rubber-tire Aluminum-rim Wheel
EA986M-140 Rubber-tire Aluminum-rim Wheel
EA986M-150 Rubber-tire Aluminum-rim Wheel
EA986M-160 Rubber-tire Aluminum-rim Wheel
EA986M-200 Rubber-tire Aluminum-rim Wheel
EA986M-250 Rubber-tire Aluminum-rim Wheel
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG