Item# : EA986MA-100
Description : Nylon Wheel
Spec
| Plain bearing |
|||
| Material | Nylon 6 |
||
|---|---|---|---|
| Wear-resistant. Resistant to alcohol,salt,grease,dilute acid,and dilute alkali. |
|||
| Heat-proof temperature | -25 to 80℃ |
Wheel dia. x W | 100 x 32mm |
| Load capacity | 240kg |
Shaft dia. | 12mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 920 (Excluding tax)/¥ 1,012(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:15 (2026/11/11 04:53 Currently) |
||||
| Catalog Page | Page 1697 | ||||