Item# : EA986MA-80
Description : Nylon Wheel
Spec
| Plain bearing |
|||
| Material | Nylon 6 |
||
|---|---|---|---|
| Wear-resistant. Resistant to alcohol,salt,grease,dilute acid,and dilute alkali. |
|||
| Heat-proof temperature | -25 to 80℃ |
Wheel dia. x W | 80 x 33mm |
| Load capacity | 220kg |
Shaft dia. | 12mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 750 (Excluding tax)/¥ 825(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:221 (2026/11/11 04:57 Currently) |
||||
| Catalog Page | Page 1697 | ||||