Item# : EA986MA-35
Description : Nylon Wheel
Spec
| Plain bearing |
|||
| Material | Nylon 6 |
||
|---|---|---|---|
| Wear-resistant. Resistant to alcohol,salt,grease,dilute acid,and dilute alkali. |
|||
| Heat-proof temperature | -25 to 80℃ |
Wheel dia. x W | 35 x 25mm |
| Load capacity | 75kg |
Shaft dia. | 8mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 150 (Excluding tax)/¥ 165(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:7 (2026/11/11 04:57 Currently) |
||||
| Catalog Page | Page 1697 | ||||