Product Detail

URL:

Item# : EA986MD-10

Description : Nylon Wheel (With Bearing)

This product is no longer available. Please refer to replacement item below.

Spec

Ball bearing
Material Tire: nylon 6,Rim: steel
Resistant to alcohol, salt, grease, dilute acid, and dilute alkali
Heat-proof temperature -20 to 80℃
Wheel dia. x W 250 x 65mm
Load capacity 2000kg
Shaft dia. 25mm
Additional explanation
Catalog Price (JPY)

¥ 37,900 (Excluding tax)/¥ 41,690(Tax including)

Quantity of stock

Latest stock:0

(2025/07/14 15:14 Currently)

Update
Relational Items
EA986MD-3 Nylon Wheel (With Bearing)
EA986MD-4 Nylon Wheel (With Bearing)
EA986MD-7 Nylon Wheel (With Bearing)
EA986MD-10 Nylon Wheel (With Bearing)
Web catalog image

Documents

RoHS
  1. PDF
Catalog