Product Detail

URL:

Item# : EA986MP-160

Description : Polyurethane-tire Aluminum Wheel

This product is no longer available. Please refer to replacement item below.

Spec

Material Tire: PUR
Rim: die-cast aluminium
Ball bearing
Heat-proof temperature -20 to 70℃
Wheels vary in shape with dim.
Wheel dia. x W 160 x 50mm
Load 750kg
Shaft dia. 20mm
Additional explanation
Catalog Price (JPY)

¥ 16,000 (Excluding tax)/¥ 17,600(Tax including)

Quantity of stock

Latest stock:0

(2025/12/16 08:54 Currently)

Update
Relational Items
EA986MP-80 Polyurethane-tire Aluminum Wheel
EA986MP-100 Polyurethane-tire Aluminum Wheel
EA986MP-125 Polyurethane-tire Aluminum Wheel
EA986MP-150 Polyurethane-tire Aluminum Wheel
EA986MP-200 Polyurethane-tire Aluminum Wheel
EA986MP-250 Polyurethane-tire Aluminum Wheel
Web catalog image

Documents

RoHS
  1. PDF
Catalog