Product Detail

URL:

Item# : EA986MP-80

Description : Polyurethane-tire Aluminum Wheel

This product is no longer available. Please refer to replacement item below.

Spec

Material Tire: PUR
Rim: die-cast aluminium
Ball bearing
Heat-proof temperature -20 to 70℃
Wheels vary in shape with dim.
Wheel dia. x W 80 x 30mm
Load 200kg
Shaft dia. 15mm
Additional explanation
Catalog Price (JPY)

¥ 8,330 (Excluding tax)/¥ 9,163(Tax including)

Quantity of stock

Latest stock:0

(2026/09/16 10:46 Currently)

Update
Relational Items
EA986MP-80 Polyurethane-tire Aluminum Wheel
EA986MP-100 Polyurethane-tire Aluminum Wheel
EA986MP-125 Polyurethane-tire Aluminum Wheel
EA986MP-150 Polyurethane-tire Aluminum Wheel
EA986MP-200 Polyurethane-tire Aluminum Wheel
EA986MP-250 Polyurethane-tire Aluminum Wheel
Web catalog image

Documents

RoHS
  1. PDF
Catalog