Product Detail

URL:

Item# : EA986NN-100

Description : Swivel Caster (Steel Wheel)

This product is no longer available. Please refer to replacement item below.

Spec

Ball bearing
Heat-proof temperature: -20℃ to 120℃
Material-Wheel: special steel, Fitting: steel
Specification Swivelwithout brake
Wheel dia. x Width 100 x 40mm
Load capacity 700kg
Overall height 140mm
Additional explanation
Catalog Price (JPY)

¥ 24,600 (Excluding tax)/¥ 27,060(Tax including)

Quantity of stock

Latest stock:0

(2026/06/18 09:38 Currently)

Update
Relational Items
EA986NN-80 Swivel Caster (Steel Wheel)
EA986NN-100 Swivel Caster (Steel Wheel)
EA986NN-125 Swivel Caster (Steel Wheel)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG
RoHS
  1. PDF
Catalog