Product Detail

URL:

Item# : EA986PN-118

Description : [For Angle] Caster (Nylon)

This product is no longer available. Please refer to replacement item below.

Spec

Wheel Material-Fitting:steel、wheel:nylon
Heat-proof temperature--40 to 70℃
Specification-Swivel / With stopper
Load capacity(kg)-50
Wheel dia. x Width(mm)-75 x 20
Overall height-93.5mm
Additional explanation
Catalog Price (JPY)

¥ 1,350 (Excluding tax)/¥ 1,485(Tax including)

Quantity of stock

Latest stock:0

(2026/10/08 15:32 Currently)

Update
Relational Items
EA986PN-116 [For Angle] Caster (Nylon)
EA986PN-118 [For Angle] Caster (Nylon)
EA986PN-119 [For Angle] Caster (Nylon)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Drawings