Item# : EA986PP-15
Description : Caster
Spec
| With Bearing |
|||
| Heat | -20~80℃ |
Material | Metal fittings :Steel Wheel :Rubber |
|---|---|---|---|
| Description | Free Stopper Nothing |
Wheel Dia. X Width | 150×40mm |
| Overall Height | 190mm |
Load Capacity | 160kg |
| Hole Dia (d) | 12mm |
P1×P2(P1'×P2') | 75×75(80×80)mm |
| F1×F2 | 102×102mm | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,750 (Excluding tax)/¥ 4,125(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:6 (2026/11/10 01:46 Currently) |
||||
| Catalog Page | Page 1680 | ||||