Product Detail

URL:

Item# : EA986PP-5

Description : Caster

Spec

With Bearing
Heat -20~80℃
Material Metal fittings :Steel
Wheel :Rubber
Description Fixed
Wheel Dia. X Width 150×40mm
Overall Height 190mm
Load Capacity 160kg
Hole Dia (d) 11mm
P1×P2(P1'×P2') 100×56(112×53)mm
F1×F2 140×94mm
Additional explanation
Catalog Price (JPY)

¥ 3,240 (Excluding tax)/¥ 3,564(Tax including)

Quantity of stock

Latest stock:6

(2026/11/10 01:46 Currently)

Update
Catalog Page Page 1680
Relational Items
EA986PP-1 Caster
EA986PP-2 Caster
EA986PP-3 Caster
EA986PP-4 Caster
EA986PP-5 Caster
EA986PP-63
EA986PP-11 Caster
EA986PP-12 Caster
EA986PP-13 Caster
EA986PP-14 Caster
EA986PP-15 Caster
EA986PP-21 Caster
EA986PP-22 Caster
EA986PP-23 Caster
EA986PP-24 Caster
EA986PP-25 Caster
EA986PP-61
EA986PP-62
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG
Drawings