Product Detail

URL:

Item# : EA986PP-22

Description : Caster

Spec

Heat -20~80℃
Material Metal fittings :Steel
Wheel :Rubber
Description Free With Stopper
Wheel Dia. X Width 75×25mm
Overall Height 93mm
Load Capacity 60kg
Hole Dia (d) 8mm
P1×P2(P1'×P2') 55×42mm
F1×F2 70×58mm
Additional explanation
Catalog Price (JPY)

¥ 1,330 (Excluding tax)/¥ 1,463(Tax including)

Quantity of stock

Latest stock:16

(2026/11/10 01:46 Currently)

Update
Catalog Page Page 1680

Replacement Items

EA986PP-22A
Relational Items
EA986PP-1 Caster
EA986PP-2 Caster
EA986PP-3 Caster
EA986PP-4 Caster
EA986PP-5 Caster
EA986PP-63
EA986PP-11 Caster
EA986PP-12 Caster
EA986PP-13 Caster
EA986PP-14 Caster
EA986PP-15 Caster
EA986PP-21 Caster
EA986PP-22 Caster
EA986PP-23 Caster
EA986PP-24 Caster
EA986PP-25 Caster
EA986PP-61
EA986PP-62
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG
Drawings