Item# : EA986RK-3
Description : Double Flange Wheel
Spec
Ball bearing |
|||
Material | Solid steel |
Heat-proof temperature | -25℃ to 120℃ |
---|---|---|---|
Wheel dia. x W | 150 x 33mm |
Load capacity | 800kg |
Shaft dia. | 20mm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 23,850 (Excluding tax)/¥ 26,235(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/07 20:01 Currently) |