Product Detail

URL:

Item# : EA986SB-100

Description : [Steel] Heat-resistant Wheel

Spec

Plain bearing
Material cast iron
Heat-proof temperature -100 to 600℃
Wheel dia. x Width (mm) 100 x 35
Load capacity 400kg
Shaft dia.(mm) 15
Additional explanation
Catalog Price (JPY)

¥ 4,480 (Excluding tax)/¥ 4,928(Tax including)

Quantity of stock

Latest stock:6

(2026/11/16 01:10 Currently)

Update
Catalog Page Page 1699
Relational Items
EA986SB-80 [Steel] Heat-resistant Wheel
EA986SB-100 [Steel] Heat-resistant Wheel
EA986SB-125 [Steel] Heat-resistant Wheel
EA986SB-150 [Steel] Heat-resistant Wheel
EA986SB-200 [Steel] Heat-resistant Wheel
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG