Product Detail

URL:

Item# : EA986SB-125

Description : [Steel] Heat-resistant Wheel

Spec

Plain bearing
Material cast iron
Heat-proof temperature -100 to 600℃
Wheel dia. x Width (mm) 125 x 35
Load capacity 450kg
Shaft dia.(mm) 15
Additional explanation
Catalog Price (JPY)

¥ 5,710 (Excluding tax)/¥ 6,281(Tax including)

Quantity of stock

Latest stock:4

(2026/11/16 01:14 Currently)

Update
Catalog Page Page 1699
Relational Items
EA986SB-80 [Steel] Heat-resistant Wheel
EA986SB-100 [Steel] Heat-resistant Wheel
EA986SB-125 [Steel] Heat-resistant Wheel
EA986SB-150 [Steel] Heat-resistant Wheel
EA986SB-200 [Steel] Heat-resistant Wheel
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG