Item# : EA986SB-150
Description : [Steel] Heat-resistant Wheel
Spec
| Plain bearing |
|||
| Material | cast iron |
Heat-proof temperature | -100 to 600℃ |
|---|---|---|---|
| Wheel dia. x Width (mm) | 150 x 50 |
Load capacity | 900kg |
| Shaft dia.(mm) | 20 | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 9,440 (Excluding tax)/¥ 10,384(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:4 (2026/11/16 01:14 Currently) |
||||
| Catalog Page | Page 1699 | ||||