Product Detail

URL:

Item# : EA986WA-150

Description : MC Nylon Wheel

Spec

No bearing
Material-MC nylon
Heat-proof temperature-
-40℃ to 120℃
Wheel dia. x W 150 x 44mm
Load 1,000kg
Shaft dia. 20mm
Shaft width-52mm
Rim width-67mm
Weight-720g
Applications-Trolley wheels, guide rollers, support rollers, transportation wheels for equipment and machinery, transportation rollers
Features-Large load capacity, long life, easy rolling, excellent heat and cold resistance, low noise, chemical resistance
It can also be used underwater.
Additional explanation
Catalog Price (JPY)

¥ 13,700 (Excluding tax)/¥ 15,070(Tax including)

Quantity of stock

Latest stock:2

(2026/11/23 04:39 Currently)

Update
Catalog Page Page 1698
Relational Items
EA986WA-50 MC Nylon Wheel
EA986WA-65 MC Nylon Wheel
EA986WA-75 MC Nylon Wheel
EA986WA-130 MC Nylon Wheel
EA986WA-150 MC Nylon Wheel
EA986WA-180 MC Nylon Wheel
EA986WA-200 MC Nylon Wheel
Web catalog image

Documents

Catalog