Product Detail

URL:

Item# : EA986WA-180

Description : MC Nylon Wheel

Spec

No bearing
Material-MC nylon
Heat-proof temperature-
-40℃ to 120℃
Wheel dia. x W 180 x 45mm
Load 1,200kg
Shaft dia. 20mm
Shaft width-54mm
Rim width-72mm
Weight-1040g
Applications-Trolley wheels, guide rollers, support rollers, transportation wheels for equipment and machinery, transportation rollers
Features-Large load capacity, long life, easy rolling, excellent heat and cold resistance, low noise, chemical resistance
It can also be used underwater.
Additional explanation
Catalog Price (JPY)

¥ 19,900 (Excluding tax)/¥ 21,890(Tax including)

Quantity of stock

Latest stock:2

(2026/11/23 04:31 Currently)

Update
Catalog Page Page 1698
Relational Items
EA986WA-50 MC Nylon Wheel
EA986WA-65 MC Nylon Wheel
EA986WA-75 MC Nylon Wheel
EA986WA-130 MC Nylon Wheel
EA986WA-150 MC Nylon Wheel
EA986WA-180 MC Nylon Wheel
EA986WA-200 MC Nylon Wheel
Web catalog image

Documents

Catalog