Item# : EA986WA-50
Description : MC Nylon Wheel
Spec
| No bearing |
|||
| Material-MC nylon |
|||
| Heat-proof temperature- -40℃ to 120℃ |
|||
| Wheel dia. x W | 50 x 24mm |
Load | 210kg |
|---|---|---|---|
| Shaft dia. | 8mm |
||
| Shaft width-29mm |
|||
| Rim width-30mm |
|||
| Weight-60g |
|||
| Applications-Trolley wheels, guide rollers, support rollers, transportation wheels for equipment and machinery, transportation rollers |
|||
| Features-Large load capacity, long life, easy rolling, excellent heat and cold resistance, low noise, chemical resistance |
|||
| It can also be used underwater. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 2,180 (Excluding tax)/¥ 2,398(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/23 04:39 Currently) |
||||
| Catalog Page | Page 1698 | ||||