Item# : EA987AC-0.5
Description : Chain Block
Spec
Small and light
|
The main shaft backet contains a needle bearing.
|
Only -0.3 uses a plated chain.
|
Rated load (t) |
0.5
|
Lifting range (m) |
2.5
|
Weight (kg) |
7.5
|
Manual winding ability |
26kg
|
Hook opening |
25mm
|
Chain dimensions |
5mm×15
|
Equipped with a strong load chain, each product is tested for strength, so you can use it with confidence. |
Catalog Price (JPY) |
¥
18,200
(Excluding tax)/¥
20,020(Tax including)
|
Quantity of stock |
Latest stock:2
(2025/05/10 16:30 Currently)
|
Catalog Page |
Page 1788
|
Documents
Catalog |
-
|
Part drawing |
-
|
Note : Please read it before having you purchase item.
-
<About item>
Esco label with bar code is put on the handling pruducts (Excluding part of direct product from manufacture). A product becomes the change of specifications and the abolished turn without a notice by model change and improvement circumstances.
-
<About size>
The value of indication includes an error.Please select with margin.
-
<About color>
About the color of the publication product, it is a little different from a real color.
-
<About an expense of heavy product>
It is requested about assembling, insrallation and installation separately.
It is subdivision article number of a product which manufacture・ESCO sell a set.