Product Detail

URL:

Item# : EA987AC-1.5

Description : Chain Block

Spec

Small and light
The main shaft backet contains a needle bearing.
Only -0.3 uses a plated chain.
Rated load (t) 1.5
Lifting range (m) 2.5
Weight (kg) 15
Hook opening 34mm
Chain dimensions 7.1mm×21
Equipped with a strong load chain, each product is tested for strength, so you can use it with confidence.
Additional explanation
Catalog Price (JPY)

¥ 27,400 (Excluding tax)/¥ 30,140(Tax including)

Quantity of stock

Latest stock:1

(2025/12/14 06:58 Currently)

Update
Catalog Page Page 1788

Replacement Items

EA987CL-2.5
Relational Items
EA987AC-0.3 Chain Block
EA987AC-0.5 Chain Block
EA987AC-1 Chain Block
EA987AC-1.5 Chain Block
EA987AC-2 Chain Block
EA987AC-3 Chain Block
Web catalog image

Documents

Catalog
  1. PDF
Part drawing
  1. IMG