Item# : EA987AC-0.3
Description : Chain Block
Spec
Small and light
|
The main shaft backet contains a needle bearing.
|
Only -0.3 uses a plated chain.
|
| Rated load (t) |
0.25
|
Lifting range (m) |
2.5
|
| Weight (kg) |
4.0
|
Manual winding ability |
22kg
|
| Hook opening |
22mm
|
Chain dimensions |
4mm×12
|
| Equipped with a strong load chain, each product is tested for strength, so you can use it with confidence. |
| Catalog Price (JPY) |
¥
22,000
(Excluding tax)/¥
24,200(Tax including)
|
| Quantity of stock |
Latest stock:3
(2025/12/14 02:02 Currently)
|
| Catalog Page |
Page 1788
|
Documents
| Catalog |
-
|
| Part drawing |