Product Detail

URL:

Item# : EA987CL-2.5

Description : Chain Block

Spec

Rated load (kg) 1500
Lift (m) 2.5
Weight (kg) 11.7
Manual winding ability 33kg
Hook inner diameter 29mm・36mm
Material Steel
The chain is heat treated for high strength and wear resistance.
This is a small, lightweight, and easy-to-use chain block.
There is no crease when lowering the winding.
The tip is short and equipped with a stopper to prevent it from slipping laterally.
Additional explanation
Catalog Price (JPY)

¥ 27,900 (Excluding tax)/¥ 30,690(Tax including)

Quantity of stock

Latest stock:2

(2025/04/30 16:55 Currently)

Update
Catalog Page Page 1788
Relational Items
EA987CK-2.5 Chain Block
EA987CK-5 Chain Block
EA987CK-8 Chain Block (1000㎏)
EA987CL-2.5 Chain Block
EA987CL-5 Chain Block
EA987CL-8
EA987CM-3 Chain Block
EA987CM-5 Chain Block
EA987CM-8 Chain Block (2000㎏)
EA987CN-3 Chain Block
EA987CN-5 Chain Block
EA987CP-3
EA987CP-5
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog