Product Detail

URL:

Item# : EA987CN-5

Description : Chain Block

Spec

Rated load (kg) 3000
Lift (m) 5
Weight (kg) 23
Manual winding ability 38kg
Hook inner diameter 36mm・44mm
Material Steel
The chain is heat treated for high strength and wear resistance.
This is a small, lightweight, and easy-to-use chain block.
No jamming when lowering, excellent operability
The tip is short and equipped with a stopper to prevent it from slipping laterally.
Additional explanation
Catalog Price (JPY)

¥ 67,100 (Excluding tax)/¥ 73,810(Tax including)

Quantity of stock

Latest stock:1

(2026/11/11 01:03 Currently)

Update
Catalog Page Page 1739
Relational Items
EA987CK-2.5 Chain Block
EA987CK-5 Chain Block
EA987CK-8 Chain Block (1000㎏)
EA987CL-2.5 Chain Block
EA987CL-5 Chain Block
EA987CL-8
EA987CM-3 Chain Block
EA987CM-5 Chain Block
EA987CM-8 Chain Block (2000㎏)
EA987CN-3 Chain Block
EA987CN-5 Chain Block
EA987CP-3
EA987CP-5
Web catalog image

Documents

Catalog
  1. PDF
Manufacturer’s instruction manual(Japanese)
  1. PDF
Manufacturer’s instruction manual(English)