Item# : EA987CK-5
Description : Chain Block
Spec
| Rated load (kg) | 1000 |
Lift (m) | 5 |
|---|---|---|---|
| Weight (kg) | 12.9 |
Manual winding ability | 32kg |
| Hook inner diameter | 29mm・34mm |
Material | Steel |
| The chain is heat treated for high strength and wear resistance. |
|||
| This is a small, lightweight, and easy-to-use chain block. |
|||
| There is no crease when lowering the winding. |
|||
| The tip is short and equipped with a stopper to prevent it from slipping laterally. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 31,400 (Excluding tax)/¥ 34,540(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/11 01:03 Currently) |
||||
| Catalog Page | Page 1739 | ||||