Product Detail

URL:

Item# : EA987GL-21

Description : Rotary Eye Nut

Catalog Correction

26/06/08 Correction to wire diameter. Incorrect: 8mm, Correct: 8.5mm (No. 57 9025)

Spec

Tightened with a general-purpose ratchet
Material-Nickel, chromium, molybdenum steel
Special pink powder coating whose color changes depending on the temperature
Thread dia. M10
Workingload 0.4t
Coarse
Ring inner diameter (mm) 60
Ring wire diameter (mm) 24
Weight 0.9kg
Tightening torque 10Nm
It can be tightened with a commercially available wrench.
A rotating eye nut that can be loaded in all directions.
Additional explanation
Catalog Price (JPY)

¥ 13,700 (Excluding tax)/¥ 15,070(Tax including)

Quantity of stock

Latest stock:3

(2026/11/19 03:48 Currently)

Update
Catalog Page Page 1760
Relational Items
EA987GL-21 Rotary Eye Nut
EA987GL-22 Rotary Eye Nut
EA987GL-23 Rotary Eye Nut
EA987GL-24 Rotary Eye Nut
EA987GL-25 Rotary Eye Nut
EA987GL-26 Rotary Eye Nut
Web catalog image

Documents

Catalog
  1. PDF
Manufacturer’s instruction manual(Japanese)
  1. PDF
ESCO dimentional drawing
  1. IMG