Item# : EA987GL-24
Description : Rotary Eye Nut
Spec
Tightened with a general-purpose ratchet
|
Material-Nickel, chromium, molybdenum steel
|
Special pink powder coating whose color changes depending on the temperature
|
| Thread dia. |
M20
|
Workingload |
2.3t
|
Coarse
|
| Ring inner diameter (mm) |
40
|
Ring wire diameter (mm) |
16
|
| Weight |
0.5kg
|
Tightening torque |
115Nm
|
It can be tightened with a commercially available wrench.
|
| A rotating eye nut that can be loaded in all directions. |
| Catalog Price (JPY) |
¥
26,300
(Excluding tax)/¥
28,930(Tax including)
|
| Quantity of stock |
Latest stock:5
(2026/11/19 03:48 Currently)
|
| Catalog Page |
Page 1760
|
Documents
| Catalog |
-
|
| Manufacturer’s instruction manual(Japanese) |
-
|
| ESCO dimentional drawing |