Product Detail

URL:

Item# : EA987GL-22

Description : Rotary Eye Nut

Spec

Tightened with a general-purpose ratchet
Material-Nickel, chromium, molybdenum steel
Special pink powder coating whose color changes depending on the temperature
Thread dia. M12
Workingload 0.75t
Coarse
Ring inner diameter (mm) 30
Ring wire diameter (mm) 10
Weight 0.2kg
Tightening torque 25Nm
It can be tightened with a commercially available wrench.
A rotating eye nut that can be loaded in all directions.
Additional explanation
Catalog Price (JPY)

¥ 16,400 (Excluding tax)/¥ 18,040(Tax including)

Quantity of stock

Latest stock:4

(2026/11/19 03:42 Currently)

Update
Catalog Page Page 1760

Replacement Items

EA987GP-3A
Relational Items
EA987GL-21 Rotary Eye Nut
EA987GL-22 Rotary Eye Nut
EA987GL-23 Rotary Eye Nut
EA987GL-24 Rotary Eye Nut
EA987GL-25 Rotary Eye Nut
EA987GL-26 Rotary Eye Nut
Web catalog image

Documents

Catalog
  1. PDF
Manufacturer’s instruction manual(Japanese)
  1. PDF
ESCO dimentional drawing
  1. IMG